Showerhead, Wall Mount

TRIDENT| Zoro #: G2119914| Mfr #: 6PB86

$49.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Face Dia. (In.): 2-3/16ADA Compliant: NoConnection (In.): 1/2 MIPS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2119914 Mfr #: 6PB86
Face Dia. (In.): 2-3/16ADA Compliant: No
Connection (In.): 1/2 MIPSIncludes: Showerhead
Handle Type: NoneType: wall
Max. Flow: 2.5 GPMFlow Rate (GPM): 2.5
Material of Construction: BrassItem: Shower Head
Features: Infinite Spray Settings, Standard Metallic NozzleColor/Finish: Chrome Plated
Diverter Tub Spout Length: -Standards: CPUC
Country of Origin (subject to change): China

Description

Shower Head Type Wall Mounted, Brass, Flow Rate 2.50 gpm, ADA Compliant No, Ligature Resistant No, Connection 1/2 In., MIPS, Shower Head, Finish Chrome, Depth 3-35/64 In., Height 3-35/64 In., Width 2-3/16 In., Features Infinite Spray Settings, Standard Metallic Nozzle, Standards CPUC, Includes Showerhead

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CO

Reviews