KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Showerhead, Wall Mount

TRIDENT| Zoro #: G1445315| Mfr #: 6PB89

$10.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate (GPM): 2.5
Connection (In.): 1/2 MIPS
Includes: Showerhead
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1445315 Mfr #: 6PB89
Flow Rate (GPM): 2.5Connection (In.): 1/2 MIPS
Includes: ShowerheadColor/Finish: White
ADA Compliant: NoType: wall
Item: Shower HeadMax. Flow: 2.5 GPM
Handle Type: NoneMaterial of Construction: Plastic
Diverter Tub Spout Length: Features: Three Spray Settings, Extended Rubber Nozzle
Standards: Country of Origin (subject to change): China

Description

Showerhead, Wall Mount, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow 2.5 GPM, Features Three Spray Settings, Extended Rubber Nozzle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CO

Reviews