KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spout, for Kitchen Faucet, Chrome

TRIDENT| Zoro #: G1701156| Mfr #: 1WXZ8

$17.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pullout Spout
For Use With Mfr. Model Number: 5DJD4
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1701156 Mfr #: 1WXZ8
Item: Pullout SpoutFor Use With Mfr. Model Number: 5DJD4
Finish: ChromeFor Use With Grainger Item Number: 5DJD4
Sub-Category: Nozzles, Spouts and SprayersFor Use With:
Country of Origin (subject to change): China

Description

Pullout Spout, Material of Construction Plastic, For Use With Kitchen Faucet, Finish Chrome

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews