Bar and Chain, 12 In., .050 In., 3/8 In. LP

TRILINK| Zoro #: G0496307| Mfr #: CL15012A45-1041TL

$33.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0496307 Mfr #: CL15012A45-1041TL
Item: Replacement Bar and ChainGauge: 0.050"
Item: Replacement Bar and ChainIncludes: Bar and Chain
Number of Links: 45Pitch: 3/8" LP
Bar Length: 12"File Size: 5/32"
Country of Origin (subject to change): Unknown

Product Description

Replacement Bar and Chain, Bar Length 12 In., File Size 5/32 In., Gauge 0.050 In., 3/8 In. LP Pitch, Number of Links 45, Includes Bar and Chain

Product Reviews

Save 15%. Sign up for Z-mail.