Bar and Chain, 18 In., .050 In., 3/8 In. LP

TRILINK| Zoro #: G0550943| Mfr #: CL15018A62TL

$32.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0550943 Mfr #: CL15018A62TL
Item: Replacement Bar and ChainGauge: 0.050"
Item: Replacement Bar and ChainIncludes: 1 Chain Loop
Number of Links: 62Pitch: 3/8" LP
Bar Length: 18"File Size: 5/32"
Country of Origin (subject to change): Unknown

Product Description

Replacement Bar and Chain, Bar Length 18 In., File Size 5/32 In., Gauge 0.050 In., 3/8 In. LP Pitch, Number of Links 62, Includes 1 Chain Loop

Product Reviews

Save 15%. Sign up for Z-mail.