October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Chisel Chain, 18in. L, 72 Links

  • Zoro #: G0078386
  • Mfr #: CL75072NSTL2

$19.94

Details
  • Gauge: 0.050"
  • Bar Length: 18"
  • Number of Links: 72
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Trilink #CL75072NSTL2 Specifications

  • Zoro #: G0078386
  • Mfr #: CL75072NSTL2
Gauge: 0.050" Bar Length: 18"
Number of Links: 72 Pitch: 21/64"
Item: Chisel Chain File Size: 3/16"
Country of Origin (subject to change): China

Description

Chisel Chain, Bar Length 18 In., File Size 3/16 In., Gauge 0.050 In., 21/64 In. Pitch, Number of Links 72

Reviews of Trilink #CL75072NSTL2