Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Replacement Saw Chain, 20in. L, 70 Links

  • Zoro #: G0078359
  • Mfr #: CL85070NSTL2

$25.14

  • Item: Replacement Saw Chain
  • Pitch: 3/8"
  • Number of Links: 70
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Trilink #CL85070NSTL2 Specifications

  • Zoro #: G0078359
  • Mfr #: CL85070NSTL2
Item: Replacement Saw Chain Pitch: 3/8"
Number of Links: 70 File Size: 7/32"
Bar Length: 20" Gauge: 0.050"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Take a look at the features for Trilink Replacement Saw Chain. Bar Length: 20", Pitch: 3/8", Gauge: 0.050".

Reviews of Trilink #CL85070NSTL2