Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Replacement Saw Chain, 20in. L, 72 Links

  • Zoro #: G0078377
  • Mfr #: CL85072NSTL2

$25.50

Details
  • Item: Replacement Saw Chain
  • Pitch: 3/8"
  • Gauge: 0.050"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Trilink #CL85072NSTL2 Specifications

  • Zoro #: G0078377
  • Mfr #: CL85072NSTL2
Item: Replacement Saw Chain Pitch: 3/8"
Gauge: 0.050" Number of Links: 72
Bar Length: 20" File Size: 7/32"
Country of Origin (subject to change): China

Description

Trilink Replacement Saw Chain include characteristics like: Bar Length: 20", Pitch: 3/8", Gauge: 0.050".

Reviews of Trilink #CL85072NSTL2