KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Saw Chain, 16 In., .050 In., 3/8 In. LP

TRILINK| Zoro #: G0838363| Mfr #: CL15055TL

$15.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch: 3/8" LP
Item: Replacement Saw Chain
Includes: 1 Chain Loop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0838363 Mfr #: CL15055TL
Pitch: 3/8" LPItem: Replacement Saw Chain
Includes: 1 Chain LoopGauge: 0.050"
Bar Length: 16"Number of Links: 55
File Size: 5/32"Country of Origin (subject to change): China

Description

Replacement Saw Chain, Bar Length 16 In., File Size 5/32 In., Gauge 0.050 In., 3/8 In. LP Pitch, Number of Links 55, Includes 1 Chain Loop

Reviews