PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Electronic Lock, Satin Chrome, 12 Button

TRILOGY BY ALARM LOCK| Zoro #: G1474557| Mfr #: ETDLS1G/26DNS8

$695.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Sargent Exit DevicePower Source: BatteryElectrical/Mechanical: Electrical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474557 Mfr #: ETDLS1G/26DNS8
For Use With: Sargent Exit DevicePower Source: Battery
Electrical/Mechanical: ElectricalDoor Thickness: 1-3/4"
Includes: Standard Rim Cylinder, 5 AA BatteriesInside Height: 11"
Outside Height: 11"Weather Resistant: No
Max. Proximity Range: -Series: ETDL
Number of Keys: 12Access Method: Keypad
Operating Temp. Range: -31 Degrees to 151 Degrees FStandards: Ul Listed
Hand: NonhandedMounting Style: Sargent Exit Device
Latch Length: 1"Timed Entry Allowance: 5 to 20 sec.
Function: Entry with Key OverrideMax. User Codes: 2000
Handle Type: LeverEvent Audit Trail: 40,000
Item: Electronic Keyless Exit Trim LockFinish: Satin Chrome
Lock Material: Zinc AlloyOutside Depth: 3"
Battery Life: 60,000 CyclesFire Rating: 3 hr.
Outside Width: 3"Key Override Options: Schlage "C" Keyway (Included)
Country of Origin (subject to change): Dominican Republic

Description

Electronic Keyless Exit Trim Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Sargent Exit Device, Lock Material Zinc Alloy, Finish Satin Chrome, Series ETDL, Handle Type Lever, Door Thickness 1-3/4 In., Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Outside Height 11 In., Outside Width 3 In., Outside Depth 3 In., Power Source Battery, Battery Life 60,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 2000

Reviews