Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wireless Lock Starter Kit, Satin Chrome

  • Zoro #: G0598759
  • Mfr #: NETWXSTARTER
$1,553.24
  • Battery Life: 500,000 Cycles
  • Operating Temp. Range: -31 Degrees to 151 Degrees F
  • Item: Wireless Lock Starter Kit
See full product details
This item ships free.

Trilogy Networx #NETWXSTARTER Specifications

  • Zoro #: G0598759
  • Mfr #: NETWXSTARTER
Battery Life: 500,000 Cycles Operating Temp. Range: -31 Degrees to 151 Degrees F
Item: Wireless Lock Starter Kit Weather Resistant: Yes
Finish: Satin Chrome Power Source: (4) C Batteries, AC Power Supply
Standards: UL Listed Includes: Wireless Networking Lock, Power-Over-Ethernet Gateway, HID Cards, Software CD
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Wireless Lock Starter Kit, Finish Satin Chrome, Power Source (4) C Batteries, AC Power Supply, Battery Life 500,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Standards UL Listed, Weather Resistant Yes

Reviews of Trilogy Networx #NETWXSTARTER