20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Coolant, 1 gal, Can

TRIM| Zoro #: G2341902| Mfr #: E206\4G

$35.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2341902 Mfr #: E206\4G
Fragrance: Mild OdorApplication: Ferrous and Non-Ferrous Material, Machining Center Work Such As High Speed Turning and Grinding, Broaching, Gear Hobbing Surface and Center Less Grinding
pH Value: 8.8 to 9.2 (Operating)Specific Gravity: 1.0
Cutting Fluid Sub-Category: CoolantsItem: Emulsion Coolant
Fluid Type: E206, EmulsionFeatures: Leaves Soft Protective Film, Coolant Residue Removes With Water, Working Solution, Or Aqueous Cleaners, Contains Highly Effective, Extreme-Pressure Additives to Control Built-Up Edge, Rejects Tramp Oil to Help Extend Sump Life and Increase Recycling Options
Color: Dark BlueSize: 1 gal.
Container Type: CanStandards: -
Country of Origin (subject to change): United States

Product Description

Coolants, Emulsion Coolant, E206, Emulsion, 1 gal., Can, Dark Blue, Fragrance Mild Odor, Specific Gravity 1.0, pH Value 8.8 to 9.2 (Operating), Ferrous and Non-Ferrous Material, Machining Center Work Such As High Speed Turning and Grinding, Broaching, Gear Hobbing Surface and Center Less Grinding
Save 15%. Sign up for Z-mail.