20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Coolant, 1 gal, Can

TRIM| Zoro #: G1355627| Mfr #: E850

$46.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1355627 Mfr #: E850
Standards: -Cutting Fluid Sub-Category: Coolants
Fluid Type: E850, Chlorine-Free, Boron, Phenol, Nitride, Copper, Triazine or Chlorinated Paraffin'sFlash Point: Greater than 200 Degrees F
Item: Emulsion CoolantApplication: Machining, and Difficult-To-Machine Aluminum Alloys, Exotics, Stainless, and High-Tensile Strength Steels
Color: AmberSpecific Gravity: 1.0
Fragrance: Mild Odor, Low OdorpH Value: 8.8 to 9.8 (Operating)
Features: Excellent Corrosion Resistance On Ferrous and Non-Ferrous Materials, Soft Fluid Film Protects Ways, Chucks, and Tool Holders, Very Long Sump Life and Low Carry off Rates Result In Low Operating CostSize: 1 gal.
Container Type: CanCountry of Origin (subject to change): United States

Product Description

Coolants, Emulsion Coolant, E850, Chlorine-Free, Boron, Phenol, Nitride, Copper, Triazine or Chlorinated Paraffin's, 1 gal., Can, Amber, Fragrance Mild Odor, Low Odor, Specific Gravity 1.0, pH Value 8.8 to 9.8 (Operating), Flash Point Greater than 200 Degrees F, Machining, and Difficult-To-Machine Aluminum Alloys, Exotics, Stainless, and High-Tensile Strength Steels

Product Reviews

Save 15%. Sign up for Z-mail.