Coolant, 1 gal, Can

TRIM| Zoro #: G0965876| Mfr #: SC520

$37.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0965876 Mfr #: SC520
pH Value: 9.6 to 10.0 (Operating), 10.2 to 10.6 (Concentrate)Cutting Fluid Sub-Category: Coolants
Fluid Type: SC520Flash Point: Greater Than 200 Degrees F
Item: Semi-Synthetic CoolantFeatures: Low-To-Moderate Foam With Normal "Flood" Coolant Application, Provides Sufficient Lubricity For Down-The-Hole Operations, Low Mist
Application: Most Grinding, Sawing, Drilling, and Cnc Turning and Milling Operations By Varying Concentrations, Compatible With Titanium Alloys, Cast Iron, Steels, Copper, Aluminum Alloys and Many Plastics and CompositesColor: Light Blue
Specific Gravity: 1.0Fragrance: Mild Odor, Low Odor
Size: 1 gal.Container Type: Can
Country of Origin (subject to change): United States

Product Description

Coolants, Semi-Synthetic Coolant, SC520, 1 gal., Can, Light Blue, Fragrance Mild Odor, Low Odor, Specific Gravity 1.0, pH Value 9.6 to 10.0 (Operating), 10.2 to 10.6 (Concentrate), Flash Point Greater than 200 Degrees F, Most Grinding, Sawing, Drilling, and Cnc Turning and Milling Operations By Varying Concentrations, Compatible With Titanium Alloys, Cast Iron, Steels, Copper, Aluminum Alloys and Many Plastics and Composites

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.