JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Coolant, 1 gal, Can

TRIM| Zoro #: G2351711| Mfr #: VHP E812\4G

$49.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2351711 Mfr #: VHP E812\4G
Cutting Fluid Sub-Category: CoolantsFeatures: Fine Soluble Oil Emulsion Reduces Carry off For Low Total Operating Cost, Low to No Foam, Fast Wetting to Get The Fluid to The Point Of Cut and Fully Coat The Work Piece and Chips For Superior Corrosion Prevention
Specific Gravity: 1.0Fragrance: Mild odor
Item: Emulsion CoolantApplication: High Pressure, High Volume, High Velocity Through The Tool Coolant Delivery Systems on Vmcs and Hmcs and Creepfeed Grinders, Also Good Grinding and Milling, Turning, Drilling, and Tapping on Metals and Many Non Metallic Materials
Color: Dark AmberpH Value: 8.0 to 9.5 (Operating)
Standards: Pratt Whitney Approval (PMC 9393)Fluid Type: VHP E812, High Pressure Emulsion, Chlorine-Free, Nitrites, Triazine, or Phenolic Compounds
Size: 1 gal.Container Type: Can
Country of Origin (subject to change): United States

Product Description

Coolants, Emulsion Coolant, VHP E812, High Pressure Emulsion, Chlorine-Free, Nitrites, Triazine, or Phenolic Compounds, 1 gal., Can, Dark Amber, Fragrance Mild Odor, Specific Gravity 1.0, pH Value 8.0 to 9.5 (Operating), High Pressure, High Volume, High Velocity Through The Tool Coolant Delivery Systems on Vmcs and Hmcs and Creepfeed Grinders, Also Good Grinding and Milling, Turning, Drilling, and Tapping on Metals and Many Non Metallic Materials

Product Reviews

Save 15%. Sign up for Z-mail.