20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Coolant, 5 gal, Bucket

TRIM| Zoro #: G2340992| Mfr #: C380

$176.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2340992 Mfr #: C380
Color: Light YellowStandards: PRTR Compliant and No SARA 313 Reportable Chemistry
Item: Synthetic CoolantFeatures: Provides Resistance to Corrosion, Low Foam, Mist, Ease Of Maintenance, Low Carry off, and Long Sump Life Result In Low Operating Cost
Specific Gravity: 1.0Application: General Grinding To Heavy-Duty Machining Of Ferrous and High-Tech Ferrous Materials Including Stainless Steel and Austenitic Nickel-Chromium Based Supper Alloys Widely Used In Aerospace, Medical, and The Electronics Industries
pH Value: 8.5 to 9.0 (Operating), 9.0 to 10.0 (Concentrate)Fluid Type: C380, Chlorine-Free, No Phenol, Nitrites, Copper, Triazine, Silicone, or Phosphorous
Flash Point: 210 Degrees FCutting Fluid Sub-Category: Coolants
Fragrance: Mild odorSize: 5 Gal.
Container Type: BucketCountry of Origin (subject to change): United States

Product Description

Coolants, Synthetic Coolant, C380, Chlorine-Free, No Phenol, Nitrites, Copper, Triazine, Silicone, or Phosphorous, 5 gal., Bucket, Light Yellow, Fragrance Mild Odor, Specific Gravity 1.0, pH Value 8.5 to 9.0 (Operating), 9.0 to 10.0 (Concentrate), Flash Point 210 Degrees F
Save 15%. Sign up for Z-mail.