Coolant, 5 gal, Bucket

TRIM| Zoro #: G1505971| Mfr #: E206\5G

$170.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1505971 Mfr #: E206\5G
Standards: -Cutting Fluid Sub-Category: Coolants
Fluid Type: E206, EmulsionItem: Emulsion Coolant
Features: Leaves Soft Protective Film, Coolant Residue Removes With Water, Working Solution, Or Aqueous Cleaners, Contains Highly Effective, Extreme-Pressure Additives to Control Built-Up Edge, Rejects Tramp Oil to Help Extend Sump Life and Increase Recycling OptionsApplication: Ferrous and Non-Ferrous Material, Machining Center Work Such As High Speed Turning and Grinding, Broaching, Gear Hobbing Surface and Center Less Grinding
Color: Dark BlueSpecific Gravity: 1.0
Fragrance: Mild OdorpH Value: 8.8 to 9.2 (Operating)
Size: 5 gal.Container Type: Bucket
Country of Origin (subject to change): United States

Product Description

Coolants, Emulsion Coolant, E206, Emulsion, 5 gal., Bucket, Dark Blue, Fragrance Mild Odor, Specific Gravity 1.0, pH Value 8.8 to 9.2 (Operating), Ferrous and Non-Ferrous Material, Machining Center Work Such As High Speed Turning and Grinding, Broaching, Gear Hobbing Surface and Center Less Grinding

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.