20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Coolant, 5 gal, Bucket

TRIM| Zoro #: G1516532| Mfr #: E906\5G

$212.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1516532 Mfr #: E906\5G
Application: Industries As Diverse As Aerospace, Automotive, Energy, and Specialty Job Shops, Production Surface and Center Less Grinding To Heavy Duty Broaching, Gear Hobbing, Surface, Pocket, and Thread MillingColor: BROWN
pH Value: 8.8 to 9.8 (Operating), 9.0 to 9.8 (Concentrate)Item: Emulsion Coolant
Features: Extreme Pressure Additives Control Built Up Edge, Low Foam, Low Mist, Coolant Residue Removes With Water, Working Solution, Or Aqueous Cleaners, Protects The Machine Tool Surfaces While Also Preventing Sticky Ways, Chucks, Tool Holders, and Fixtures, Highly Effective, Extreme Pressure Additives Control Built-Up EdgeFluid Type: E906
Cutting Fluid Sub-Category: CoolantsFragrance: Mild Odor, Low Odor
Specific Gravity: 1.0Size: 5 Gal.
Container Type: BucketCountry of Origin (subject to change): United States

Product Description

Coolants, Emulsion Coolant, E906, 5 gal., Bucket, Brown, Fragrance Mild Odor, Low Odor, Specific Gravity 1.0, pH Value 8.8 to 9.8 (Operating), 9.0 to 9.8 (Concentrate), Industries As Diverse As Aerospace, Automotive, Energy, and Specialty Job Shops, Production Surface and Center Less Grinding To Heavy Duty Broaching, Gear Hobbing, Surface, Pocket, and Thread Milling

Restrictions and Compliance

*3: Hazardous material
Save 15%. Sign up for Z-mail.