BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Coolant, 5 gal, Bucket

TRIM| Zoro #: G0272517| Mfr #: SC410\5G

$137.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Size: 5 gal.pH Value: 8.8 to 9.2 (Operating), 9.8 to 10.0 (Concentrate)Standards: PRTR Compliant and No SARA 313 Reportable Chemistry
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0272517 Mfr #: SC410\5G
Size: 5 gal.pH Value: 8.8 to 9.2 (Operating), 9.8 to 10.0 (Concentrate)
Standards: PRTR Compliant and No SARA 313 Reportable ChemistryFragrance: Mild odor
Container Type: BucketColor: Yellow, Orange
Specific Gravity: 1.0Item: Coolant
Cutting Fluid Sub-Category: CoolantsFluid Type: Chlorine Free, Chlorine Free, Vegetable Derived, Ester Lubricants, no nitrites, sulfonates, Alkylphenol Ethoxylates, or phenols
Features: Based On Our Exclusive Ester Lubricant Technology, Contains No Mineral (Petroleum) Oil, Will Provide Superior Sump Life And Corrosion Inhibition For Long Periods Of Time Without Adds, Prevents Chip "Clinkering" And "Hot" Chip Hoppers When Machining Cast Iron, Very Low Carry Off, Delivering Low Operating Costs, Vegetable Derived, Ester Lubricants, Alkylphenol Ethoxylates,Application: Moderate Duty Machining And Grinding
Country of Origin (subject to change): United States

Description

Coolants, Coolant, Chlorine Free, Low Foam, Nitrite Free, Phenol Free, Sulfonate Free, 5 gal., Pail, Yellow, Orange, Fragrance Mild Odor, Specific Gravity 1.0, pH Value 8.8 to 9.2 (Operating), 9.8 to 10.0 (Concentrate), Moderate Duty Machining And Grinding

Reviews