customer-service Help
Trim

Coolant, 5 gal, Bucket

Trim Coolant, 5 gal, Bucket SC520/5
Tap to zoom
Hover or click to zoom
$209.97
  • Item: Coolant
  • Fragrance: Low Odor, Mild Odor
  • pH Value: 9.6 to 10.0 (Operating), 10.2 to 10.6 (Concentrate)
See full product details
This item ships free.

Total: $209.97

Trim #SC520/5 Specifications

  • Item: Coolant
  • Fragrance: Low Odor, Mild Odor
  • pH Value: 9.6 to 10.0 (Operating), 10.2 to 10.6 (Concentrate)
  • Container Type: Bucket
  • Size: 5 gal.
  • Container Size: 5 gal
  • Physical Form: Liquid
  • Color: Light Blue
  • Cutting Fluid Sub-Category: Coolants
  • Application: Most Grinding, Sawing, Drilling, And Cnc Turning And Milling Operations By Varying Concentrations, Compatible With Titanium Alloys, Cast Iron, Steels, Copper, Aluminum Alloys And Many Plastics And Composites
  • Fluid Type: SC520
  • Base Oil: Semi-Synthetic
  • Flash Point: Greater than 200 Degrees F
  • Fluid Properties: Low Foam
  • Features: Low Mist, Normal "Flood" Coolant Application, Provides Sufficient Lubricity For Down-The-Hole Operations
  • Specific Gravity: 1.0
  • Series: SC520
  • Container Style: Pail
  • Product Type: Coolant
  • Country of Origin (subject to change): United States

Description

Coolant, Container Size 5 gal, Bucket, Light Blue, Application Most Grinding, Sawing, Drilling, And Cnc Turning And Milling Operations By Varying Concentrations, Compatible With Titanium Alloys, Cast Iron, Steels, Copper, Aluminum Alloys And Many Plastics And Composites

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Reviews of Trim #SC520/5