Coolant, 54 gal, Drum

TRIM| Zoro #: G2364546| Mfr #: E850

$2,386.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2364546 Mfr #: E850
Standards: -Cutting Fluid Sub-Category: Coolants
Fluid Type: E850, Chlorine-Free, Boron, Phenol, Nitride, Copper, Triazine or Chlorinated Paraffin'sFlash Point: Greater than 200 Degrees F
Item: Emulsion CoolantSize: 54 gal.
Features: Excellent Corrosion Resistance On Ferrous and Non-Ferrous Materials, Soft Fluid Film Protects Ways, Chucks, and Tool HoldersApplication: Machining, and Difficult-To-Machine Aluminum Alloys, Exotics, Stainless, and High-Tensile Strength Steels
Color: AmberSpecific Gravity: 1.0
Fragrance: Mild Odor, Low OdorContainer Type: Drum
pH Value: 8.8 to 9.8 (Operating)Country of Origin (subject to change): United States

Product Description

Coolants, Emulsion Coolant, E850, Chlorine-Free, Boron, Phenol, Nitride, Copper, Triazine or Chlorinated Paraffin's, 54 gal., Drum, Amber, Fragrance Mild Odor, Low Odor, Specific Gravity 1.0, pH Value 8.8 to 9.8 (Operating), Flash Point Greater than 200 Degrees F, Machining, and Difficult-To-Machine Aluminum Alloys, Exotics, Stainless, and High-Tensile Strength Steels

Product Reviews

Save 15%. Sign up for Z-mail.