Trim
Cutting Oil, 270 gal. Size, IBC Tote Style
- Zoro #: G7443674
- Mfr #: OG225/NR270P
Hover or click to zoom Tap to zoom
$8,548.63
- Cutting Fluid Sub-Category: Cutting Oils
- Base Oil: Water Based
- Fluid Properties: Bio Resistant
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $8,548.63
Trim #OG225/NR270P Specifications
- Zoro #: G7443674
- Mfr #: OG225/NR270P
- Cutting Fluid Sub-Category: Cutting Oils
- Base Oil: Water Based
- Fluid Properties: Bio Resistant
- Specific Gravity: 0.99
- Physical Form: Liquid
- Container Size: 270 gal
- Color: Colorless to Pale Yellow
- Fragrance: Mild Odor
- Application: Grinding, Grinding HSS Tools, Machining
- Flash Point: 140 Degrees C
- pH Value: 8.7 to 9.7
- Features: Excellent Compatibility with Copper Containing Alloys, Excellent Extreme-Pressure Anti-Wear Additive Package for Efficient Metal Removal, Excellent Filterability In Precoat Filter Systems, Excellent Oxidation Stability, Hydrocracked Base Oil Ensures Very Low Misting Potential, Light Color, Low Foaming, Low Odor for Good Operator Acceptance, Very High Flash Point
- Container Style: IBC Tote
- Item: Cutting Oil
- For Use With: High-Strength Steels, Tool Steels
- Product Type: Cutting Oil
- Country of Origin (subject to change): Italy
Description
Cutting Oil, Container Size 270 gal, Colorless to Pale Yellow, Application Grinding, Grinding HSS Tools, Machining
Reviews of Trim #OG225/NR270P
Explore more
- TRIM Cutting Oil, 54 gal, Drum MS685/54
- TRIM Semi-Synthetic Coolant, Amber, Pail, 5 gal. MS690XT/5
- TRIM Cutting Oil, 54 gal. Sz, Liquid, Drum Style OG210/54
- TRIM Coolant, 1 gal, Bottle SC536/1
- TRIM Cutting Oil, 5 gal. Sz, Liquid, Pail Style OE209/5
- TRIM Cutting Oil, Blue, Mild Sweet, Tote SC230/NR270P
- R W THOMPSON INC KnKut Cutting Fluid 4oz Spout Top Bottle KNKUTLUBE
- STECO CORPORATION Tap Magic EP-Xtra Cutting Fluid, 55 Gallon 17040E
- TRIM Cutting Oil, 1 gal. Size, Jug Style OE315NS/1
- TRIM Cutting Oil, 5 gal. OM287/5
- ITW ULTRACUT 375R 5 Gallon Pail 74905
- Trim Cutting, Tapping, and Grinding Fluids