Cutting Oil, 5 gal, Bucket

TRIM| Zoro #: G1125451| Mfr #: MicroSol 585\5G

$195.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1125451 Mfr #: MicroSol 585\5G
Standards: -Cutting Fluid Sub-Category: Cutting Oils
Fluid Type: MircoSol 585, No Nitrites, Triazines, Phenols, Chlorinated, or Sulfurized EP AdditivesItem: Semi-Synthetic Cutting Oil
Features: Corrosion Inhibition On Cast Iron and Eliminates Hot Chip and Clinkering Problems, High Lubricity, Micro Emulsion, Excellent Alternative to Chlorinated Soluble Oils On High Silica Aluminum Alloys, Has Exceptional Sump Life Without The Use Of Biocides Or FungicidesApplication: Machining and Grinding Gray Iron, It Does Very Well in Mixed Metal Situations, Titanium Alloys, Cast Iron, Steels, Copper, Aluminum Alloys and Many Plastics and Composites, Optimized Combination Of Cooling and Lubricity Titanium Machining
Color: YellowSpecific Gravity: 1.0
Fragrance: Mild OdorpH Value: 9.0 to 9.6 (Operating), 9.5 to 9.7 (Concentrate)
Size: 5 gal.Container Type: Bucket
Country of Origin (subject to change): United States

Product Description

Cutting Oils, Semi-Synthetic Cutting Oil, MircoSol 585, No Nitrites, Triazines, Phenols, Chlorinated, or Sulfurized EP Additives, 5 gal., Bucket, Yellow, Fragrance Mild Odor, Specific Gravity 1.0, pH Value 9.0 to 9.6 (Operating), 9.5 to 9.7 (Concentrate), Machining and Grinding Gray Iron, It Does Very Well in Mixed Metal Situations, Titanium Alloys, Cast Iron, Steels, Copper, Aluminum Alloys and Many Plastics and Composites, Optimized Combination Of Cooling and Lubricity Titanium Machining

Product Reviews

Save 15%. Sign up for Z-mail.