Cutting Oil, 5 gal, Bucket

TRIM| Zoro #: G1196413| Mfr #: MicroSol(R) 695

$162.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1196413 Mfr #: MicroSol(R) 695
Standards: -Cutting Fluid Sub-Category: Cutting Oils
Fluid Type: MicroSol 695, Chlorine-Free, Nitrites, Triazines, Phenols, or Sulfurized EP AdditivesFlash Point: 200 Degrees F
Item: Semi-Synthetic Cutting OilFeatures: Excellent Alternative to Chlorinated Soluble Oils and Semisynthetic On High-Silica Aluminum Alloys, Provides Superior Corrosion Inhibition on all Ferrous and Non-Ferrous Metals, Reduces Oil Mist and Residues Often Associated With High Lubricity Alternatives, Forms Stable Microemulsion In Hard Water Environments, Provides Exceptional Sump Life
Application: Aluminum Magnesium and Copper Alloys, Cast Iron, And Many Plastics and Composites, and An Alternative To Chlorinated Soluble Oils and Semi Synthetics on High-Silica Aluminum AlloysColor: Light Brown
Specific Gravity: 1.0Fragrance: Mild Odor
pH Value: 9.1 to 9.8 (Operating), 9.5 to 9.8 (Concentrate)Size: 5 gal.
Container Type: BucketCountry of Origin (subject to change): United States

Product Description

Cutting Oils, Semi-Synthetic Cutting Oil, MicroSol 695, Chlorine-Free, Nitrites, Triazines, Phenols, or Sulfurized EP Additives, 5 gal., Bucket, Light Brown, Fragrance Mild Odor, Specific Gravity 1.0, pH Value 9.1 to 9.8 (Operating), 9.5 to 9.8 (Concentrate), Flash Point 200 Degrees F, Aluminum Magnesium and Copper Alloys, Cast Iron, And Many Plastics and Composites, and An Alternative To Chlorinated Soluble Oils and Semi Synthetics on High-Silica Aluminum Alloys

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.