Trim

Cutting Oil, 5 gal. Sz, Liquid, Pail Style

Trim Cutting Oil, 5 gal. Sz, Liquid, Pail Style OE209/5
Hover or click to zoom Tap to zoom
$314.58
  • Application: Carbide Grinding, Deep Hole Drilling, Drilling, High-Pressure, HSS Grinding, Milling, Reaming, Tapping, Turning
  • Item: Cutting Oil
  • Features: Extremely High Lubricity Ensures Fantastic Tool Life, Excellent Detergency Keeps Grinding Wheels Clean, Does Not Leach Cobalt From Carbide Tool Alloys, Chlorine, Sulfur Free, Readily Biodegradable, Saturated Ester Based Formulation Ensures Very Low Foam and Misting, Very High Flash Point, Unsurpassed Oxidation Stability, Compatible with Copper Containing Alloys, Light Color, Low Odor for Good Operator Acceptance
  • Physical Form: Liquid
  • Flash Point: 140 Degrees C
  • Container Size: 5 gal
  • pH Value: 8.7 to 9.7
  • Color: Colorless to Pale Yellow
See full product details
This item ships free.

Total: $314.58

Trim #OE209/5 Specifications

  • Application: Carbide Grinding, Deep Hole Drilling, Drilling, High-Pressure, HSS Grinding, Milling, Reaming, Tapping, Turning
  • Item: Cutting Oil
  • Features: Extremely High Lubricity Ensures Fantastic Tool Life, Excellent Detergency Keeps Grinding Wheels Clean, Does Not Leach Cobalt From Carbide Tool Alloys, Chlorine, Sulfur Free, Readily Biodegradable, Saturated Ester Based Formulation Ensures Very Low Foam and Misting, Very High Flash Point, Unsurpassed Oxidation Stability, Compatible with Copper Containing Alloys, Light Color, Low Odor for Good Operator Acceptance
  • Physical Form: Liquid
  • Flash Point: 140 Degrees C
  • Container Size: 5 gal
  • pH Value: 8.7 to 9.7
  • Color: Colorless to Pale Yellow
  • For Use With: Carbide, High-Strength Steels, Aluminum, Steel Alloys, Stainless Steels, Titanium, Yellow Metals
  • Fragrance: Mild Odor
  • Cutting Fluid Sub-Category: Cutting Oils
  • Container Style: Pail
  • Base Oil: Water Based
  • Specific Gravity: 0.99
  • Fluid Properties: Bio Resistant
  • Product Type: Cutting Oil
  • Country of Origin (subject to change): United States

Description

Cutting Oil, Container Size 5 gal, Colorless to Pale Yellow, Application Carbide Grinding, Deep Hole Drilling, Drilling, High-Pressure, HSS Grinding, Milling, Reaming, Tapping, Turning

Reviews of Trim #OE209/5