Trim

Cutting Oil, 5 gal. Sz, Liquid, Pail Style

Trim Cutting Oil, 5 gal. Sz, Liquid, Pail Style OE330NS/5
Hover or click to zoom Tap to zoom
$317.26
  • Container Style: Pail
  • Base Oil: Water Based
  • For Use With: Steel Alloys, Copper Alloys, Hardened Steel, Stainless Steels, Tool Steels, Titanium, Nickel Alloys
  • Features: Compatible with Copper Containing Alloys, Excellent Extreme-Pressure Additive Package for Efficient Metal Removal, Excellent Oxidation Stability, Extremely High Lubricity Ensures Fantastic Tool Life, Extremely Low Misting Potential Even with High Pressure Chip-Breaker Units, Light Color, Low Odor for Good Operator Acceptance, Very High Flash Point
  • Specific Gravity: 0.99
  • Flash Point: 140 Degrees C
  • Container Size: 5 gal
  • Application: Broaching, Gear Cutting, Gear Hobbing, Heavy-Duty Machining Center Work
See full product details
This item ships free.

Total: $317.26

Trim #OE330NS/5 Specifications

  • Container Style: Pail
  • Base Oil: Water Based
  • For Use With: Steel Alloys, Copper Alloys, Hardened Steel, Stainless Steels, Tool Steels, Titanium, Nickel Alloys
  • Features: Compatible with Copper Containing Alloys, Excellent Extreme-Pressure Additive Package for Efficient Metal Removal, Excellent Oxidation Stability, Extremely High Lubricity Ensures Fantastic Tool Life, Extremely Low Misting Potential Even with High Pressure Chip-Breaker Units, Light Color, Low Odor for Good Operator Acceptance, Very High Flash Point
  • Specific Gravity: 0.99
  • Flash Point: 140 Degrees C
  • Container Size: 5 gal
  • Application: Broaching, Gear Cutting, Gear Hobbing, Heavy-Duty Machining Center Work
  • Item: Cutting Oil
  • Cutting Fluid Sub-Category: Cutting Oils
  • Fragrance: Mild Odor
  • Color: Straw Yellow
  • Physical Form: Liquid
  • pH Value: 8.7 to 9.7
  • Fluid Properties: Bio Resistant
  • Product Type: Cutting Oil
  • Country of Origin (subject to change): United States

Description

Cutting Oil, Container Size 5 gal, Straw Yellow, Application Broaching, Gear Cutting, Gear Hobbing, Heavy-Duty Machining Center Work

Reviews of Trim #OE330NS/5