Trim

Cutting Oil, 54 gal. Sz, Liquid, Drum Style

Trim Cutting Oil, 54 gal. Sz, Liquid, Drum Style OG210/54
Hover or click to zoom Tap to zoom
$1,773.80
  • Container Style: Drum
  • Color: Straw Yellow
  • Application: Carbide Grinding, Deep Hole Drilling, Drilling, High-Pressure, HSS Grinding, Milling, Reaming, Tapping, Turning
  • Specific Gravity: 0.99
  • For Use With: Aluminum, Carbide, High-Strength Steels, Stainless Steels, Steel Alloys, Titanium, Yellow Metals
  • Flash Point: 140 Degrees C
  • Fluid Properties: Bio Resistant
  • Features: Elastomers, EP Properties Ensures Long Wheel Life and Good Surface Finish, Excellent Heat Transferring Properties, Excellent Lubricity, Excellent Oxidation Stability, Good Flushing Properties Keeps Grinding Wheels Very Clean, Highly Filterable In Pre-Coat Filter Systems, Kind to Machine Components, Light Color, Low Foaming, Low Odor for Good Operator Acceptance, No Reaction with Cobalt, Very Highly Refined Base Oil Ensures Low Mist and High Flash Point
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $1,773.80

Trim #OG210/54 Specifications

  • Container Style: Drum
  • Color: Straw Yellow
  • Application: Carbide Grinding, Deep Hole Drilling, Drilling, High-Pressure, HSS Grinding, Milling, Reaming, Tapping, Turning
  • Specific Gravity: 0.99
  • For Use With: Aluminum, Carbide, High-Strength Steels, Stainless Steels, Steel Alloys, Titanium, Yellow Metals
  • Flash Point: 140 Degrees C
  • Fluid Properties: Bio Resistant
  • Features: Elastomers, EP Properties Ensures Long Wheel Life and Good Surface Finish, Excellent Heat Transferring Properties, Excellent Lubricity, Excellent Oxidation Stability, Good Flushing Properties Keeps Grinding Wheels Very Clean, Highly Filterable In Pre-Coat Filter Systems, Kind to Machine Components, Light Color, Low Foaming, Low Odor for Good Operator Acceptance, No Reaction with Cobalt, Very Highly Refined Base Oil Ensures Low Mist and High Flash Point
  • Container Size: 54 gal
  • Fragrance: Mild Odor
  • Item: Cutting Oil
  • Base Oil: Water Based
  • Cutting Fluid Sub-Category: Cutting Oils
  • pH Value: 8.7 to 9.7
  • Physical Form: Liquid
  • Product Type: Cutting Oil
  • Country of Origin (subject to change): United States

Description

Cutting Oil, Container Size 54 gal, Straw Yellow, Application Carbide Grinding, Deep Hole Drilling, Drilling, High-Pressure, HSS Grinding, Milling, Reaming, Tapping, Turning

Reviews of Trim #OG210/54