Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035 to 0.067"

  • Zoro #: G3988713
  • Mfr #: LK1522-25

$67.47

  • Style: One-Piece Locking Gaskets
  • Overall Height: 1.07"
  • Material: Dense EPDM Rubber
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Trim Lok Inc #LK1522-25 Specifications

  • Zoro #: G3988713
  • Mfr #: LK1522-25
Style: One-Piece Locking Gaskets Overall Height: 1.07"
Material: Dense EPDM Rubber Fits Edge: 1/16" (Edge), 1/4"(Glass)
Length: 25 ft. Fits Glass: 3/16" - 1/4"
Min. Clearance Between Glass and Edge: .3125" Item: Window Locking Gasket
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

EPDM rubber seals are often used for waterproofing, insulation, and general moisture protection. Here are some important details for Trim Lok Inc Window Locking Gasket. Length: 25 ft., Material: EPDM.

Technical Guides

Reviews of Trim Lok Inc #LK1522-25