20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

Dbl. Piece (requires key) Rubber Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.093 to 0.14"

  • Zoro #: G4338232
  • Mfr #: LK1179-25

Dbl. Piece (requires key) Rubber Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.093 to 0.14"

  • Zoro #: G4338232
  • Mfr #: LK1179-25

$43.04 /ea

Details
  • Min. Clearance Between Glass and Edge: .23"
  • Material: Dense EPDM Rubber
  • Style: Double Piece (requires key)
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.

Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Trim Lok Inc #LK1179-25 Specifications

  • Zoro #: G4338232
  • Mfr #: LK1179-25
Min. Clearance Between Glass and Edge: .23" Material: Dense EPDM Rubber
Style: Double Piece (requires key) Overall Height: 1.1"
Item: Window Locking Gasket Fits Glass: 3/16" - 1/4"
Length: 25 ft. Fits Edge: 1/8" (Edge), 1/4" (Glass)
Country of Origin (subject to change): United States

Description

EPDM rubber seals are often used for waterproofing, insulation, and general moisture protection. Take a look at the features for Trim Lok Inc Window Locking Gasket. Length: 25 ft., Material: EPDM.

Technical Guides

Reviews of Trim Lok Inc #LK1179-25