Save 20% on 15 Categories We’re here to help! Call (855) 289-9676
Cart

Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.09 to 0.14"

TRIM LOK INC | Zoro #: G4338241 | Mfr #: LK1663-25

$ 42.24 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Min. Clearance Between Glass and Edge: .25"
  • Material: Dense EPDM Rubber
  • Style: One-Piece Locking Gaskets
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Trim Lok Inc #LK1663-25 Specifications

Zoro #: G4338241 Mfr #: LK1663-25
Min. Clearance Between Glass and Edge: .25" Material: Dense EPDM Rubber
Style: One-Piece Locking Gaskets Item: Window Locking Gasket
Fits Edge: 1/8" (Edge), 1/4" (Glass) Overall Height: 0.9"
Fits Glass: 3/16" - 1/4" Length: 25 ft.
Country of Origin (subject to change): United States

Description

EPDM rubber seals are widely used in the manufacturing, automotive, and construction industries. Here is some additional information about Trim Lok Inc Window Locking Gasket. Length: 25 ft., Material: EPDM.

Reviews