Trim-Lok
Trim Seal, EPDM, 25 ft Length, 0.61 in Overall Width, Style: Trim with a Top Bulb
Mfr # 3062B3X1/16A-25
Zoro # G4164189
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Width 5/8 in
- Style Trim with a Top Bulb
- Color Black
- Bulb Dia. 0.375 in
Explore More Products
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 0.61 in Overall Width, Style: Trim with a Top Bulb 3062B3X1/16A-100
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.45 in Overall Width 1620SB3-341-25
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.332 in Overall Width, Style: Rubber Look 1100B7X1/16-100
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb 5M062B3X3/32C-25
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.482 in Overall Width 1375B3X5/16-25
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb 4100B3X1/4C-25
- TRIM-LOK Trim Seal, Vinyl (PVC), 100 ft L, Black 113B100B3X1/8E-100
- TRIM-LOK Rubber Edging, 3/16" H, 50 ft L, 5/16" W X2008-50
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.545 in Overall Width 1375B3X3/8-250
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.1075 in Overall Width, Style: Trim with a Top Bulb 7100B3X3/16A-25
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 1.094 in Overall Width, Style: Beltline Weatherstrip 1370-4X2
- Trim-Lok Rubber Edging