Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Trim Seal, Alum Clip, 0.36 In W, 25 Ft

  • Zoro #: G4168071
  • Mfr #: 7100B3X3/16A-25

$57.75

  • Leg Length: 17/32"
  • Color: Black (Trim)
  • Application: Weatherproofing Seal
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Trim Lok Inc #7100B3X3/16A-25 Specifications

  • Zoro #: G4168071
  • Mfr #: 7100B3X3/16A-25
Leg Length: 17/32" Color: Black (Trim)
Application: Weatherproofing Seal Length: 25 ft.
Min. Temp. (F): -20 Standards: FMVSS 302
Overall Height: .5312" Overall Width: 17/32"
Max. Temp. (F): 150 Style: Trim with a Top Bulb
Bulb Dia.: 3/4" Fits Edge: 3/16"
Material: EPDM Sponge Rubber (Bulb), PVC (Trim) Item: Edge Grip Seal
Country of Origin (subject to change): United States

Description

Zoro carries EPDM rubber seals, gasket and more, in any length you may need. Take a look at the features for Trim Lok Inc Edge Grip Seal. Length: 25 ft., Material: EPDM, Overall Width: 1.1075".

Technical Guides

Reviews of Trim Lok Inc #7100B3X3/16A-25