Trim-Lok
Rubber Seal, D-Shaped, 0.47"W x 25 ft.
Mfr # X110HT-25
Zoro # G4096565
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
- Application Weatherproofing Seal
- Color Black
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. X1333HT-25
- TRIM-LOK Rubber Seal, D-Shaped, 3/4"W x 25 ft. X125HT-25
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 250 ft. X135HT-250
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 100 ft. X113HT-100
- TRIM-LOK Rubber Seal, Tubing, 0.24"W x 100 ft. X310-100
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 25 ft. X2199HT-25
- TRIM-LOK Rubber Edging, 1/8" H, 25 ft L, 3/8" W X2013-25
- TRIM-LOK Rubber Edging, 3/8" H, 10 ft L, 9/16" W X2011-10
- TRIM-LOK Rubber Edging, 3/16" H, 10 ft L, 1/4" W X2002-10
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. X119BT-100
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .5" x .5" X305-25
- Trim-Lok Rubber Edge Trim Seals