Trim-Lok
Rubber Seal, D-Shaped, 0.75"W x 100 ft.
Mfr # X119HT-100
Zoro # G4098866
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
- Application Weatherproofing Seal
- Color Black
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. X1333HT-100
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 25 ft. X109HT-25
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 500 ft. X119HT-500
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. X105BT-100
- TRIM-LOK EPDM Rubber Seal, 125ft. X5272BT-125
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 125ft. X5272HT-125
- TRIM-LOK Rubber Edging, 7/16" H, 50 ft L, 3/4" W X2015-50
- TRIM-LOK Rubber Edging, 1/4" H, 10 ft L, 5/16" W X2003-10
- TRIM-LOK Rubber Edging, 23/64" H, 50 ft L, 5/8" W X1012-50
- TRIM-LOK Lid Seal, Double Bulb, 0.50" H, .150" Dia X1145HT-25
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1032-50 RS1032-50
- Trim-Lok Rubber Edge Trim Seals