Skip to Main Content
customer-service Help
Trim

Rust Preventative, Emulsion, 5 gal

Trim Rust Preventative, Emulsion, 5 gal NOCORE6/5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$232.34
  • Item: Corrosion Inhibitor
  • Lubricant Container: Pail
  • Container Size: 5 gal
See full product details
This item ships free.
Total: $232.34

Trim #NOCORE6/5 Specifications

  • Item: Corrosion Inhibitor
  • Lubricant Container: Pail
  • Container Size: 5 gal
  • NSF Rating: Not Rated
  • Lubricant Film: Dry
  • Outdoor Life Expectancy: Short
  • Indoor Life Expectancy: Short
  • Removability: Light
  • Max. Operating Temp.: 120 Degrees F
  • Min. Operating Temp.: 70 Degrees F
  • Primary Chemical Base: Petroleum Oil
  • Specific Gravity: 0.92
  • Net Weight: 38 lb.
  • Container Type: Pail
  • VOC Content: 133 g/L
  • Series: NOCOR E6
  • Color: Brown
  • Lubricant NSF Rating: Not Rated
  • Flash Point: 300.02 Degrees F
  • Application: Forklifts, tractors, pulleys, hoists and draglines, elevator metal parts, machinery in storage, offshore drilling equipment, outdoor equipment, electrical connections, tools, dies, stampings, vehicle doors, much more
  • Chemical Base: Water
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Short Indoor Life Expectancy, Short Outdoor Life Expectancy, Light Removability, Min. Operating Temp. 70 Degrees F, Max. Operating Temp. 120 Degrees F, Lubricant Container Pail, Container Size 5 gal, NOCOR E6, Chemical Base Water, Specific Gravity 0.92, VOC Content 133 g/L, Flash Point 300.02 Degrees F

Reviews of Trim #NOCORE6/5