Rust Preventative, Synthetic, 1 gal

TRIM| Zoro #: G1446961| Mfr #: NOCOR S2\4G

$44.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1446961 Mfr #: NOCOR S2\4G
Lubricant NSF Rating: Not RatedColor: yellow
Min. Operating Temp.: 70 Degrees FItem: Corrosion Inhibitor
Specific Gravity: 1.05Max. Operating Temp.: 180 Degrees F
VOC Content: 173g/LFlash Point: None
Application: All Rusting Steel and Iron, Comes Ready to UseContainer Type: jug
Net Weight: 8.8 lb.Container Size: 1 gal.
Country of Origin (subject to change): United States

Product Description

Rust Preventative, NOCOR S2, Synthetic, Size 1 gal., Flash Point (F) None, Specific Gravity 1.05, VOC Content 0.94 lbs.gal., Clear/Yellow, Water Soluble, Ferrous Corrosion Inhibitor, Effective at Concentrations From 3 Percent to 10 Percent in Water, Provides Thin Water Soluble Film and Can Be Applied By Dip, Spray, Brush or Flow Coating, For Short Term Storage or Shipment

Product Reviews

Save 15%. Sign up for Z-mail.