JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rust Preventative, Synthetic, 5 gal

TRIM| Zoro #: G1006476| Mfr #: NOCOR S2\5G

$174.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1006476 Mfr #: NOCOR S2\5G
Specific Gravity: 1.05Max. Operating Temp.: 180 Degrees F
Flash Point: NoneColor: yellow
VOC Content: 173g/LLubricant NSF Rating: Not Rated
Item: Corrosion InhibitorMin. Operating Temp.: 70 Degrees F
Application: Corrosion inhibitor for Short Term Storage or ShipmentNet Weight: 44 lb.
Container Size: 5 gal.Container Type: Pail
Country of Origin (subject to change): United States

Product Description

Rust Preventative, NOCOR S2, Synthetic, Size 5 gal., Flash Point (F) None, Specific Gravity 1.05, VOC Content 0.94 lbs.gal., Clear/Yellow, Water Soluble, Ferrous Corrosion Inhibitor, Effective at Concentrations From 3 Percent to 10 Percent in Water, Provides Thin Water Soluble Film and Can Be Applied By Dip, Spray, Brush or Flow Coating, For Short Term Storage or Shipment

Product Reviews

Save 15%. Sign up for Z-mail.