- Home
- /
- Power Transmission
- /
- Fluids & Lubricants
- /
- Cutting, Tapping, and Grinding Fluids
- /
- Tapping Fluid, 54 gal.
Trim
Tapping Fluid, 54 gal.
- Zoro #: G5513459
- Mfr #: TAPLT/54
Tap to zoom
Hover or click to zoom
$2,100.03
- Item: Tapping Fluid
- Cutting Fluid Sub-Category: Cutting Oils
- Physical Form: Liquid
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Total: $2,100.03
Trim #TAPLT/54 Specifications
- Zoro #: G5513459
- Mfr #: TAPLT/54
- Item: Tapping Fluid
- Cutting Fluid Sub-Category: Cutting Oils
- Physical Form: Liquid
- Base Oil: Straight Oil
- Fluid Properties: Chlorinated
- Container Style: Drum
- Container Size: 54 gal
- Color: Amber
- For Use With: High Lubricity Taps
- Features: Compatible With Most Trim(R) Fluids, Contains No Mineral Oils, Delivers Long Tool Life, Easy Parts Cleaning, Ensures Parts Size Control, Promotes Excellent Finish, Reduces Rubbing of Tool Flank, Use for Added Lubricity On Extremely Tough Jobs, Water Washable
- Application: Broaching, Gear Cutting, Gear Shaving, Gun Drilling, Milling, Reaming, Sawing, Tapping, Thread Milling
- Flash Point: 212 Degrees F
- Specific Gravity: 1.1
- Viscosity: 77.85
- Fragrance: Mild Odor
- Product Type: Tapping Fluid
- Country of Origin (subject to change): United States
Description
Tapping Fluid, Container Size 54 gal, Amber, Application Broaching, Gear Cutting, Gear Shaving, Gun Drilling, Milling, Reaming, Sawing, Tapping, Thread Milling
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Reviews of Trim #TAPLT/54
Explore more
- TRIM Cutting Oil, 270 gal. Size, IBC Tote Style OE330NS/NR270P
- TRIM Tapping Fluid, 54 gal. TAPHVY/54
- TRIM Cutting Oil, 5 gal. OM287/5
- TRIM Cutting and Grinding Fluid, 270 gal. C270CG/NR270P
- TRIM Cutting Oil, 54 gal. Sz, Liquid, Drum Style OE310NS/54
- TRIM Coolant, 5 gal, Bucket C270/5
- LENOX Cutting Oil, 55 gal., Amber, Drum 1920853
- TRIM Cutting Oil, 270 gal. Size, IBC Tote Style OG225/NR270P
- LENOX 5 Gallon Non-Chlorinated Lubricant LXBSAM5G
- RUSTLICK Cutting Oil, 5 gal, Bucket 75052
- Trim Cutting, Tapping, and Grinding Fluids