This item is Discontinued.

Trimco 35 in. x 100 ft. X-Board Surface Protector 12374/6HD

35 in. x 100 ft. X-Board Surface Protector (Discontinued)

  • Mfr # 12374/6HD
  • Zoro # G309908554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12374/6HD
Zoro #
G309908554
UPC #
47034123749
Country of Origin
United States

Description

Trimaco's X-Board Paint + Remodel is breathable to allow floors to continue the curing process. This easy-to-use painter board lays flat when rolled out and our Spill Block technology ensures no paint, mud or water will get through to your surface. X-Board will last for the endurance of the job and features our innovative liquid repellent technology. Heavy duty surface protectorSpill block - liquid repellent technologyBreathable - allows surface to continue the curing processEasy to work with35 in. width x 100 ft. lengthUse printed side up to avoid ink transfer100 ft. roll for best valueGreat for paint and remodel jobsReusable and recyclable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.