Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Hardware & Building Materials
/
Door Hardware & Components
/
Door Accessories
/
Door Surface Protection
/
Door Pulls and Push Plates
/
Push & Pull Sets
/
Focal Push/Pull Bar Set 12" CTC Straight Pull LM Mount BB 1" Diameter
Shop All Push & Pull Sets
Shop Alternate Products
This Product is Discontinued
Trimco
Focal Push/Pull Bar Set 12" CTC Straight Pull LM Mount BB 1" Diameter (Discontinued)
Mfr #
F1732LM.605
Zoro #
G0122929
Free Shipping & Returns
This Product is Discontinued
Shop for all Push & Pull Sets
Product Information
|
Reviews
Customers Also Purchased
This item
: Focal Push/Pull Bar Set 12" CTC Straight Pull LM Mount BB 1" Diameter
$498.99
Product Information
Brand
Trimco
MFR #
F1732LM.605
Zoro #
G0122929
Country of Origin
China
Category
Push & Pull Sets
Details
Item
Focal Push/Pull Bar Set,12" Ctc Straight
Description
Focal Push/Pull Bar Set,12 In. Ctc Straight
From the Manufacturer
Reviews
Explore More Products
Trimco Push & Pull Sets