Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
UnCategorized
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Hardware & Building Materials
/
Door Hardware & Components
/
Door Accessories
/
Door Surface Protection
/
Door Pulls and Push Plates
/
Push & Pull Sets
/
Push Bar 12" CTC Offset Pull Light Oil Rubbed Bronze 1" Diameter
Shop All Push & Pull Sets
Shop Alternate Products
This Product is Discontinued
Share Product Image Feedback
Trimco
Push Bar 12" CTC Offset Pull Light Oil Rubbed Bronze 1" Diameter (Discontinued)
Mfr #
1738.613-LIGHT
Zoro #
G0156373
Free Shipping & Returns
This Product is Discontinued
Shop for all Push & Pull Sets
Product Information
|
Reviews
Product Information
Brand
Trimco
MFR #
1738.613-LIGHT
Zoro #
G0156373
Country of Origin
China
Category
Push & Pull Sets
Details
Item
Push Bar 12" Ctc Offset,Pull Light Oil R
Description
Push Bar 12" Ctc Offset,Pull Light Oil R
Share Product Information Feedback
From the Manufacturer
Reviews
Explore More Products
Trimco Door Surface Protection