Trimco
Tapered Round Flush Spindle Pull 5/16" Spindle Dark Bronze Powder Coat
Mfr # 1066S-516.613
Zoro # G0107434
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- Grip Style Round
- Mounting Type Flush
- Product Type Pull
Explore More Products
- TRIMCO Flush Pull Mount Holes on Face Satin Stainless Steel 3-1/2"4-3/4" 1115.63
- TRIMCO Square Flush Pull Satin Stainless Steel 5"x5" 1111A.630
- TRIMCO Square Flush Pull Back to Back Mounting Satin Stainless Steel 6"x6" 1111C-BTB.630
- TRIMCO Flush Pull Mount Holes on Face Torx Screws Satin SS 3-1/2"4-3/4" 1115-TORX.630
- TRIMCO Flush Pull Satin Chrome 2-3/4"4-1/4" 1060.626
- TRIMCO Rectangular Flush Pull Satin Brass 2-1/2"x8" 1110-8.605/606
- TRIMCO Square Flush Pull with Mounting Holes on Face Special Finish 5"x5" 1111B.SPEC
- TRIMCO Round Flush Spindle Pull with 5/16" Spindle Satin Bronze 1068-516.612
- BALDWIN Estate Venetian Bronze Flush Pulls 0458.112
- DELTANA Flush Pull, Rectangular, Solid Brass, 7" X 1-7/8" X 3/8" Satin Chrome FP7178U26D
- OMNIA Pull Handle, 1/16" Proj., SS, Satin SS, Threaded Holes 7506/100 US32D
- Trimco Pocket & Sliding Door Hardware