Trimco
UL Wrought Flush Bolt for Metal Doors Dark Bronze Powder Coat 12"
Mfr # W3917-12.613
Zoro # G0112395
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- TRIMCO Heavy Duty Surface Bolt Satin Chrome 8" 3920-8.626
- TRIMCO Pair of UL Automatic Flush Bolt for Metal Doors DB PC 3810X3810.613
- TRIMCO UL 12" Flush Bolt for Metal Doors Dark Bronze Powder Coat 3917-12.613
- TRIMCO UL Manual Flush Bolt for Wood Doors Satin Chrome 3913.626
- TRIMCO Pair of UL Automatic Flush Bolt for Metal Doors Satin Chrome Satin SS 3810X3810.626/630
- TRIMCO Long UL Automatic Flush Bolt for Wood Doors Satin Chrome by Satin SS 3815L.626/630
- TRIMCO Heavy Duty Surface Bolt Satin Nickel 8" 3920-8.619
- TRIMCO UL Semi-Automatic Flush Bolt for Wood Doors Satin Bronze 3825.612
- TRIMCO Square End Flush Bolt Bright Brass 6" 3999SE.605
- PRIME-LINE Prime-Line Keyed Mortise Replacement Lock Assembly, E 2294
- ILCO Ilco: 1 1/8" Mortise Dummy, Satin Chrome ILCO-7180DC-26D
- Trimco Door Locks and Deadbolts