Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass

  • Mfr # 3080RHISPSF3PSHK491610BM

  • Zoro # G401902368


product price:  $1,268.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Hand
Right Hand/Inswing
Thickness
1.75
Material
Fiberglass
Size
36" x 96"
Color
Unfinished White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3080RHISPSF3PSHK491610BM
Zoro #
G401902368
UPC #
840024594198
Country of Origin
United States

Dimensions

Thickness
1.75
Size
36" x 96"
Actual Width
37.5
Jamb Shield Thickness (In.)
4.5625
Actual Height
97.75
Hinge Size
4"

Details

Item
Exterior Single Door
Hand
Right Hand/Inswing
Material
Fiberglass
Color
Unfinished White
Weight
135
Panel Style
3-Panel
Glass Type
None
Door Style
3-Panel Shaker
Sill Color
Mill
Pre-Drilled
Yes
Weatherstripping
Yes
Hinge Color
Oil Rubbed Bronze
Jamb Type
Composite
Sweep Color
Black
Stainable
No
Sweep
Yes
Pre-Hung
Yes
Sill Type
Adjustable
Series Name
Shaker Series
Weatherstrip Color
Black

Description

Trimlite's Fiberglass Front Doors are built to last and our 3-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 3-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.