Trimlite
Flush Door 36" x 80", Primed White
Mfr # 3068FSCPHBLH154916
Zoro # G603557632
product price: $431.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Size 36" x 80"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
- Handing Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Trimlite
- MFR # 3068FSCPHBLH154916
- Zoro # G603557632
- UPC # 840273433675
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Flush Door |
Door Material | Primed Hardboard |
Color | Primed White |
Handing | Left Hand |
Hinge Color | Satin Nickel |
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (G-08)
- PRIMELINE TOOLS Door Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52123)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-26D-CS)
- PRIMELINE TOOLS 9 in., Bronze Diecast, Casement Operator, Left Hand, Square Type (Single Pack) (H 3517)
- TRIMLITE 34" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (2168pri8401GL)
- TRIMLITE Molded Door 30" x 84", Primed White (2670MHCCAR)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MSCCAR)
- TRIMLITE 32"x80"x13/4" Primed 1Panel Interior Shaker 20 Min Fire Rated 49/16" RH Prehung Door Matte Hinges (2868134PRI840120MRH1DB4916)
- TRIMLITE 24" x 80" Primed Plantation Louver Interior Shaker Slab Door (2068pri8730)
- TRIMLITE 30"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Matte Hinges (2668pri1501CLETRH10B4916)
- CODEL DOORS 32" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2868pri8491)
- TRIMLITE 36" x 96" Primed 2-Panel Interior Shaker Slab Door (3080pri8402)