Air Cleaner, Electronic

TRION| Zoro #: G1605195| Mfr #: HE PLUS 16X25

$357.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1605195 Mfr #: HE PLUS 16X25
Voltage: 120Hz: 60
Includes: Air Flow SensorCord Length (Ft.): 6
Item: Electronic Air CleanerType: Duct Mounted
Mount: DuctAir Flow (CFM): 1400
Watts: 40Height (In.): 20-1/4
Width (In.): 24-7/8Depth (In.): 7-1/8
Duct Height (In.): 13-7/8Duct Width (In.): 22-1/2
Country of Origin (subject to change): United States

Product Description

Duct mounted, 1400 CFM, Watts at 1-Ph 120v/60Hz 40, Room Size Whole-House Ft, 120 Volts, Width 24-7/8 In, Depth 7 1/8 In, Max Watts 55, Cord Length 6 Ft, Includes Air Flow Sensor

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.