KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Cleaner, Electronic

TRION| Zoro #: G2428386| Mfr #: HE PLUS 20X20

$426.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Type: Duct Mounted
Cord Length (Ft.): 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2428386 Mfr #: HE PLUS 20X20
Voltage: 120Type: Duct Mounted
Cord Length (Ft.): 6Depth (In.): 7-1/8
Width (In.): 21-3/8Duct Height (In.): 17-7/8
Mount: DuctAir Flow (CFM): 1400
Hz: 60Includes: Air Flow Sensor
Item: Electronic Air CleanerDuct Width (In.): 19
Watts: 40Height (In.): 24-1/4
Country of Origin (subject to change): United States

Description

Duct mounted, 1400 CFM, Watts at 1-Ph 120v/60Hz 40, Room Size Whole-House Ft, 120 Volts, Width 21-3/8 In, Depth 7 1/8 In, Max Watts 60, Cord Length 6 Ft, Includes Air Flow Sensor

Reviews