Triplett
Magnetic Field Meter, Single Axis Sensor
Mfr # EMF20
Zoro # G201212667
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ranges 200mG to 2000mG, 20micron T to 200micron T
- Accuracy +/-(2.5% +/- 6 digits) at 50 to 60 Hz
- Frequency Range (Hz) 30 to 300 Hz
- Features Max Hold Function, Single Axis Sensor
- Monitors Electromagnetic Field Radiation Levels Around Power Lines
Explore More Products
- TRIPLETT 8GHz Triple Axis EMF Meter EMF85
- TRIPLETT Magnetic Field Detector ET30
- SENSORSWITCH Ballast Discriminator BD1
- EXTECH EMF/ELF Gauss Meter, 30Hz to 300Hz EMF510
- EXTECH Microwave Leakage Detector, 2dB, LCD EMF300
- UNITED SCIENTIFIC Magnetic Field Demonstrator MGFD03
- EXTECH 8GHZ RF/EMF STRENGTH METER 480846
- EXTECH Field Strength Meter, 900 MHz 480836
- EXTECH EMF Meter, LCD, Include (3) AAA Batteries EMF450
- PCE INSTRUMENTS Electromagnetic Gauss Meter, up to 20 micro Tesla PCE-EMF 823
- EXTECH AC/DC Magnetic Meter/Data Logger, LCD SDL900
- Triplett Magnetic Field Measuring