Tripp Lite
5M Duplex Multimode 62.5/125 Fiber Optic Patch Cable Mtrj/Lc 1 16Ft 5
- Mfr # N314-05M
- Zoro # G0244731
$22.39
/ea
Subtotal: $22.39
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord OM1; MTRJ Duplex (Male); LC Duplex (Male)
- Length - Patch Cord 16.4 ft
- Jacket Color Orange
- Transmission Speed 1 Gbps
- Standards FDDI and OFNR rated
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TRIPP LITE Replacement for Tessco 37332012913 37332012913
- TRIPP LITE Cat6 Cable, Snagless, Molded, Yellow, 3ft N201-003-YW
- TRIPP LITE Replacement for Tessco 37332173065 37332173065
- TRIPP LITE Molded Patch Cable, Cat6, 1 ft., Blue N201-001-BL
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 N204-S20-BL-UP
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 6ft N002-006-BL
- TRIPP LITE Cat5e Cable, Snagless, Molded, Yellow, 5ft N001-005-YW
- TRIPP LITE VGA-Cat5/6 Extender, Up to 500ft, EDID B130-202
- TRIPP LITE Cat5e Cable, Snagless, Molded, Yellow, 7ft N001-007-YW
- TRIPP LITE Replacement for Tessco 37332117083 37332117083
- TRIPP LITE Replacement for Tessco 37332172488 37332172488
- Tripp Lite Voice & Data Patch Cords