Shop Alternate Products
This Product is Discontinued
Tripp Lite
7-OUTLET SURGE SUPPRESSOR, 7' CORD, W/DIAGNOSTIC LEDS (Discontinued)
Mfr # SUPER-7
Zoro # G0192788
This Product is Discontinued
Key Features
- Input Voltage 120 V AC
- Depth 10.3"
- Output Voltage 120 V AC
- Height 1.5"
- Width 2.7"